00520-660 Safe Arctic - Pilot Jacket


Select
£129.99 Inc VAT (20%)


See all variants from £129.99

Description

Fluorescent and with reflective tape. Water-repellent. Detachable pile collar. Pile lining can zip out. Quilt lining in sleeves. Removable sleeves. Fastening with zip and internal storm flap. Chest pockets with zip. D-ring. Front pockets. Inner pocket - one with zip and one with hook and loop band. Sleeve pocket with hook and loop band fastening. Pen pockets. Rib at waist and cuffs. Supplement the product with a hood, 10544-660 or 00544-660 (see MASCOT COMPLETE).

Features & Benefits
- Water-repellent.
- Detachable pile lining, collar and sleeves.
- Press studs to attach a hood if required.
- Ribbed waist and cuffs.

Certifications
OEKO-TEX STANDARD 100, EN ISO 20471 - class 2, Hi-Vis Group A, Hi-Vis Group C

Material Info
- 80% polyester/20% cotton
- Weight: 300 g/m²
- Quality Remark: Twill Do not soak Wash separately

Feature Attributes

Colour:
Hi-Vis Orange
Gender:
Unisex
Material:
80% Polyester/20% Cotton

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome