Fluorescent and with reflective tape. Breathable, wind and waterproof. Taped seams. Pile lining in body. Quilt lining in sleeves. Fastening with zip and internal storm flap. Chest pockets with zip. D-ring. Front pockets. Inner pocket - one with zip and one with hook and loop band. Sleeve pocket with hook and loop band fastening. Pen pockets. Rib at waist and cuffs. Supplement the product with a hood, MASCOT MacCall (see MASCOT COMPLETE).
Features & Benefits
- Breathable, wind and waterproof MASCOTEX with taped seams.
- Pile lining in the body and quilt lining in sleeves.
- Fastening with zip and internal storm flap, so the wind is kept out.
- Ribbed waist and cuffs.
- Press studs to attach a hood if required.
Certifications
OEKO-TEX STANDARD 100, EN ISO 20471 - class 3, Hi-Vis Group A, EN 343 3/1
Material Info
- 100% polyester (MASCOTEX)
- Weight: 240 g/m²
- Quality Remark: Do not soak Wash separately Do not use fabric softner