00535-880 Safe Arctic - Pilot Jacket


£149.99 Inc VAT (20%)

See 9 Product Variants
£149.99

Description

Fluorescent and with reflective tape. Breathable, windproof and water-repellent. Pile lining can zip out. Detachable pile collar. Quilt lining in sleeves. Removable sleeves. Fastening with zip and internal storm flap. Chest pockets with zip. D-ring. Front pockets. Inner pocket - one with zip and one with hook and loop band. Sleeve pocket with hook and loop band fastening. Pen pockets. Rib at waist and cuffs. Supplement the product with a hood, MASCOT MacKlin or MASCOT MacCall (see MASCOT COMPLETE).

Features & Benefits
- Breathable, windproof and water-repellent.
- The sleeves easily zip off making the jacket into a vest.
- Detachable pile lining and collar.
- Ribbed waist and cuffs.
- Press studs to attach a hood if required.

Certifications
OEKO-TEX STANDARD 100, EN ISO 20471 - class 3, Hi-Vis Group A, Hi-Vis Group C

Material Info
- 100% polyester (MASCOTEX)
- Weight: 240 g/m²
- Quality Remark: Do not soak Wash separately Do not use fabric softner

Feature Attributes

Colour:
Hi-Vis Orange
Gender:
Unisex
Material:
100% Polyester (MASCOTEX®)

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome