00920-660 Safe Image - Pilot Jacket


£143.99 Inc VAT (20%)

See 18 Product Variants
£143.99

Description

Fluorescent and with reflective tape. Two-toned. Water-repellent. Pile lining can zip out. Detachable pile collar. Fastening with zip and internal storm flap. Chest pocket with flap. D-ring. Phone chest pocket with adjustable flap and pen pocket. Front pockets. Inner pocket with zip. Removable sleeves. Quilt lining in sleeves. Sleeve pocket with hook and loop band fastening. Pen pockets. Rib at waist and cuffs. Supplement the product with a hood, MASCOT MacAllen or MASCOT MacKenzie (see MASCOT COMPLETE).

Features & Benefits
- Water-repellent.
- The sleeves easily zip off making the jacket into a vest.
- Detachable pile lining and collar.
- Press studs to attach a hood if required.

Certifications
OEKO-TEX STANDARD 100, EN ISO 20471 - class 2, Hi-Vis Group B, Hi-Vis Group C

Material Info
- 80% polyester/20% cotton
- Weight: 300 g/m²
- Quality Remark: Twill Do not soak Wash separately

Feature Attributes

Gender:
Unisex
Material:
80% Polyester/20% Cotton

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome