00930-880 Safe Image - Parka Jacket


£169.99 Inc VAT (20%)

See 16 Product Variants
£169.99

Description

Fluorescent and with reflective tape. Two-toned. Breathable, wind and waterproof. Taped seams. Quilt lining can zip out. Fastening with two-way zip, double storm flap and hidden press studs. Zipped pocket under storm flap. Chest pockets with zip. D-ring. Front pockets with flap and hidden press studs. Rib (hidden in storm flap) at cuffs. Adjustable elastic drawstring at waist. Supplement the product with a hood, MASCOT MacKlin or MASCOT MacCall (see MASCOT COMPLETE).

Features & Benefits
- Breathable, wind and waterproof MASCOTEX with taped seams.
- Quilted lining can be zipped out.
- Fastening with two way zip, double storm flap and hidden press studs.
- Protected zipped pocket under storm flap makes it easy to access contents without opening the jacket.
- Press studs to attach a hood if required.

Certifications
OEKO-TEX STANDARD 100, EN ISO 20471 - class 2 (XS), EN ISO 20471 - class 3, Hi-Vis Group A, EN 343 3/1

Material Info
- 100% polyester (MASCOTEX)
- Weight: 240 g/m²
- Quality Remark: Do not soak Wash separately Do not use fabric softner

Feature Attributes

Gender:
Unisex
Material:
100% Polyester (MASCOTEX®)

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome