05023-880 Safe Image - Winter Jacket


Select
£149.99 Inc VAT (20%)


See all variants from £149.99

Description

Fluorescent with vertical and horizontal reflective tape. Two-toned. Breathable, wind and waterproof. Taped seams. Lining of quilt. Ribbed inner collar. Fastening with zip, storm flap and hidden press studs. Zipped pocket under storm flap. Chest pockets with flap and magnetic fastening. D-ring. Pen holder. Front pockets. Inner pocket with zip. Wire holders for headset. Ergonomically shaped sleeves allow for high freedom of movement. Zipped sleeve pocket. Rib (hidden in storm flap) and hook and loop band fastening at cuffs. Adjustable waist with hook and loop band fastening. Zip at lower back for logo printing/ embroidery. Hood press studs. Products with magnets must not be used by people with pacemakers/ICD or similar devices due to the risk of a magnetic reaction caused where the magnets are placed. Supplement the product with a hood, MASCOT MacCall (see MASCOT COMPLETE).

Features & Benefits
- Breathable, wind and waterproof MASCOTEX with taped seams.
- Form cut sleeves with great freedom of movement.
- Press studs to attach a hood if required.
- Interior zipper at lower back for logo printing / embroidery.
- Extra visibility for the surroundings with vertical and horizontal reflective strips.

Certifications
OEKO-TEX STANDARD 100, EN 343 3/1, EN ISO 20471 - class 2, Hi-Vis Group B

Material Info
- 100% polyester (MASCOTEX)
- Weight: 240 g/m²
- Quality Remark: Do not soak Wash separately Do not use fabric softner

Feature Attributes

Gender:
Unisex
Colour:
Hi-Vis Yellow/Navy
Material:
100% Polyester (MASCOTEX®)

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome