06831-064 Multisafe - Parka Jacket


Select
£279.99 Inc VAT (20%)


See all variants from £279.99

Description

Fluorescent with vertical and horizontal reflective tape. Two-toned. Anti-static, acid-protective and flame retardent. Breathable, wind and waterproof. Taped seams. Removable wadded lining. Fastening with two-way zip, double storm flap and hidden press studs. Chest pockets with flap. Front pockets with flap. Drawstring at waist. Rib (hidden in storm flap) at cuffs. Elastic at cuffs. Hood press studs.

Features & Benefits
- Anti-static, acid-resistant and flame-retardant.
- Breathable, wind and waterproof with taped seams.
- Quilted lining can be zipped out.
- Fastening with two way zip, double storm flap and hidden press studs.
- Possibility to attach MASCOT MacGill hood with press studs.

Certifications
OEKO-TEX STANDARD 100, EN 343 3/1, EN 1149-3, EN 1149-5, EN 13034 (Type 6), EN ISO 14116, EN ISO 20471 - class 2 (XS-S), EN ISO 20471 - class 3, Hi-Vis Group A

Material Info
- 98% polyester/2% carbon fibres
- Weight: 250 g/m²
- Quality Remark: Canvas structure The product is certified to retain its qualities with 25 domestic washes

Feature Attributes

Gender:
Unisex
Colour:
Hi-Vis Yellow/Navy
Material:
98% Polyester/2% carbon fibres

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome