07223-880 Safe Compete - Winter Jacket


Select
Select
£139.99 Inc VAT (20%)


See all variants from £139.99

Description

Fluorescent with vertical and horizontal reflective tape. Two-toned. Breathable, wind and waterproof. Taped seams. Pile lining in body. Quilt lining in sleeves. Extended back. Fastening with zip, storm flap and hidden press studs. Zipped pocket under storm flap. Chest pockets with flap with hook and loop band fastening. Phone chest pocket with zip. D-ring. Pen pocket. Front pockets. Inner pocket with hook and loop band fastening. Rib (hidden in storm flap) and press stud fastening at cuffs. Press stud adjustment at waist. Zip at lower back for logo printing/ embroidery. Hood press studs. Supplement the product with a hood, MASCOT MacCall (see MASCOT COMPLETE).

Features & Benefits
- Breathable, wind and waterproof MASCOTEX with taped seams.
- Pile lining in the body and quilt lining in sleeves.
- Extra protection against the cold with an extended back.
- Interior zipper at lower back for logo printing / embroidery.
- Press studs to attach a hood if required.

Certifications
OEKO-TEX STANDARD 100, EN ISO 20471 - class 3, Hi-Vis Group A, EN 343 3/1

Material Info
- 100% polyester (MASCOTEX)
- Weight: 240 g/m²
- Quality Remark: Do not soak Wash separately Do not use fabric softner

Feature Attributes

Gender:
Unisex
Material:
100% Polyester (MASCOTEX®)

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome