07930-880 Safe Arctic - Parka Jacket


Select
£203.99 Inc VAT (20%)


See all variants from £203.99

Description

Fluorescent with vertical and horizontal reflective tape. Breathable, wind and waterproof. Taped seams. Quilt lining can zip out. Fastening with two-way zip, double storm flap and hidden press studs. Zipped pocket under storm flap. Chest pockets with zip. D-ring. Front pockets with flap and press stud fastening. Inner pocket with hook and loop band fastening. Drawstring at waist. Rib (hidden in storm flap) and hook and loop band fastening at cuffs. Supplement the product with a hood, MASCOT MacCall (see MASCOT COMPLETE).

Features & Benefits
- Breathable, wind and waterproof MASCOTEX with taped seams.
- Quilted lining can be zipped out.
- D-ring for keys or ID cards.
- Press studs to attach a hood if required.
- Extra visibility for the surroundings with vertical and horizontal reflective strips.

Certifications
OEKO-TEX STANDARD 100, EN ISO 20471 - class 3, Hi-Vis Group A, EN 343 3/1, GO/RT 3279, ONLY colour 14, RIS-3279-TOM, ONLY colour 14

Material Info
- 100% polyester (MASCOTEX)
- Weight: 240 g/m²
- Quality Remark: Do not soak Wash separately Do not use fabric softner

Feature Attributes

Gender:
Unisex
Colour:
Hi-Vis Orange
Material:
100% Polyester (MASCOTEX®)

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome