08005-159 Safe Arctic - Softshell Jacket


£94.99 Inc VAT (20%)

See 14 Product Variants
£94.99

Description

Fluorescent with vertical and horizontal reflective tape. Breathable. Fleece on inner side. Fastening with zip and internal storm flap. Chest pocket with a zip. Front pockets. Inner pockets. Ergonomically shaped sleeves allow for high freedom of movement. Hook and loop band fastening at cuffs. Adjustable elastic drawstring at waist.

Features & Benefits
- Breathable.
- Fleece on inner side.
- Fastening with zip and internal storm flap, so the wind is kept out.
- Form cut sleeves with great freedom of movement.
- Adjustable cuffs with hook and loop fastening.
- Adjustable elastic drawstring at waist.

Certifications
OEKO-TEX STANDARD 100, EN ISO 20471 - class 3, Hi-Vis Group A, GO/RT 3279, ONLY colour 14, RIS-3279-TOM, ONLY colour 14

Material Info
- 100% polyester
- Weight: 265 g/m²
- Quality Remark: Two layer softshell Do not soak Wash separately

Feature Attributes

Gender:
Unisex
Width:
410 mm
Length:
380 mm
Height:
32 mm
Material:
100% Polyester

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome