08089-860 Safe Classic - Tool Vest


£89.99 Inc VAT (20%)

See 3 Product Variants
£89.99

Description

Fluorescent with vertical and horizontal reflective tape. The surface treatment makes the product dirt-repellent. Shoulders with padding. Front fastening with reflective buckles. Chest pockets - one open and one with flap and magnetic fastening. Nail pockets. Belt with click buckle at waist. Holster pockets. Rear holster pocket can be buttoned up out of the way. Inner pocket with mesh material. Hammer and tool strap. Button adjustment at the side. Products with magnets must not be used by people with pacemakers/ICD or similar devices due to the risk of a magnetic reaction caused where the magnets are placed.

Features & Benefits
- The surface treatment makes the product dirt-repellent and ensures high visibility.
- Extra visibility for the surroundings with vertical and horizontal reflective strips.
- Reflective front fastening in front of the zip fastener to avoid damage from dirt.
- Magnets automatically close the breast pockets after use.
- Four reinforced holster pockets.

Certifications
OEKO-TEX STANDARD 100, EN ISO 20471 - class 2, EN ISO 20471 - class 1 (S), Hi-Vis Group C

Material Info
- 65% polyester/35% cotton
- Weight: 290 g/m²
- Quality Remark: Twill Do not soak Wash separately The product is certified to retain it qualities with 50 domestic washes or 50 industrial washes The dirt-repellent finish is reactivated by tumble drying according to the washing instructions

Feature Attributes

Width:
410 mm
Height:
32 mm
Colour:
Hi-Vis Orange
Length:
380 mm
Gender:
Unisex
Material:
65% Polyester/35% Cotton

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome