09030-025 Safe Young - Parka Jacket


Select
£249.99 Inc VAT (20%)


See all variants from £249.99

Description

Fluorescent and with vertical and oblique, transverse reflective strips. Two-toned. Breathable, wind and waterproof. Taped seams. Detachable lined hood with adjustable drawstring. Quilt lining can zip out and be used separately - has ribbed collar and pockets. Inner collar of soft, durable material. Fastening with two-way zip, double storm flap and hidden press studs. Zipped pockets under storm flap. Chest pocket with a zip. Chest pocket with flap and magnetic fastening. D-ring. Pen holder. Front pockets - two open and two with flap and press stud. Inner pocket with zip. Ergonomically shaped sleeves allow for high freedom of movement. Zipped sleeve pocket. Rib (hidden in storm flap) and press stud fastening at cuffs. Adjustable elastic drawstring at waist. Products with magnets must not be used by people with pacemakers/ICD or similar devices due to the risk of a magnetic reaction caused where the magnets are placed.

Features & Benefits
- Breathable, wind and waterproof MASCOTEX with taped seams.
- Detachable lined hood with adjustable elastic drawstring.
- Internal quilted jacket has ribbed collar and pockets and can be zipped out and used separately.
- Form cut sleeves with great freedom of movement.
- Individual sizing through adjustable bottom edge.

Certifications
OEKO-TEX STANDARD 100, EN ISO 20471 - class 2, Hi-Vis Group A, EN 343 3/1, EN 342 3/WP (1.94 clo)

Material Info
- 100% polyester
- Weight: 300 g/m²
- Quality Remark: Canvas structure Do not use fabric softner

Feature Attributes

Gender:
Unisex
Colour:
Hi-Vis Red/Dark Anthracite
Material:
100% Polyester

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome