09035-025 Safe Young - Pilot Jacket


Select
£189.99 Inc VAT (20%)


See all variants from £189.99

Description

Fluorescent and with vertical and oblique, transverse reflective strips. Two-toned. Breathable, wind and waterproof. Taped seams. Detachable lined hood with adjustable drawstring. Lining of quilt. Ribbed inner collar. Fastening with zip, storm flap and hidden press studs. Zipped pockets under storm flap. Chest pocket with a zip. Chest pocket with flap and magnetic fastening. D-ring. Pen holder. Front pockets. Inner pockets - one with flap and hook and loop band fastening and one open in mesh. Ergonomically shaped sleeves allow for high freedom of movement. Zipped sleeve pocket. Rib (hidden in storm flap) and press stud fastening at cuffs. Elastic at the sides and waist. Zip at lower back for logo printing/ embroidery. Products with magnets must not be used by people with pacemakers/ICD or similar devices due to the risk of a magnetic reaction caused where the magnets are placed.

Features & Benefits
- Breathable, wind and waterproof with taped seams.
- Lined hood with a unique design that means the hood fits closely to the head and follows all movements.
- Quilted lining.
- Protected zipped pocket under storm flap makes it easy to access contents without opening the jacket.
- Form cut sleeves with great freedom of movement.

Certifications
OEKO-TEX STANDARD 100, EN ISO 20471 - class 2, Hi-Vis Group A, EN 343 3/1

Material Info
- 100% polyester
- Weight: 300 g/m²
- Quality Remark: Canvas structure Do not use fabric softner

Feature Attributes

Gender:
Unisex
Colour:
Hi-Vis Red/Dark Anthracite
Material:
100% Polyester

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome