09335-880 Safe Compete - Winter Jacket


Select
Select
£209.99 Inc VAT (20%)


See all variants from £209.99

Description

Fluorescent with vertical and horizontal reflective tape. Two-toned. Breathable, windproof and water-repellent. Inner collar of soft, durable material. Removable sleeves. Extended back. Fastening with zip, storm flap and hidden press studs. Zipped pocket under storm flap. Chest pockets with flap with hook and loop band fastening. Phone chest pocket with zip. D-ring. Pen pocket. Front pockets. Rib (hidden in storm flap) and press stud fastening at cuffs. Press stud adjustment at waist. Hood press studs. Quilt lining can zip out and be used separately - has ribbed collar and pockets. The lining is also a separate jacket that can be worn alone. The fluorescent jacket is approved to EN ISO 20471 and has vertical and horizontal reflectors. 09335-880 is a winter jacket certified to EN ISO 20471 - class 3, outer shell jacket certified to EN ISO 20471 - class 3, outer shell gilet certified to EN ISO 20471 - class 2, thermal jacket certified to EN ISO 20471 - class 3 and thermal gilet certified to EN ISO 20471 - class 1 all in one - perfect for all weather conditions. Supplement the product with a hood, MASCOT MacCall (see MASCOT COMPLETE).

Features & Benefits
- Breathable, windproof and water-repellent.
- Press studs to attach a hood if required.
- Multi-function jacket that can be adapted to the situation - includes both shell jacket, shell gilet, thermal jacket and thermal gilet.
- Quilted lining is a jacket in itself, approved to EN ISO 20471, with ribbed collar and removable sleeves.
- Extra protection against the cold with an extended back.

Certifications
OEKO-TEX STANDARD 100, EN ISO 20471 - class 3, Hi-Vis Group A, Hi-Vis Group C

Material Info
- 100% polyester (MASCOTEX)
- Weight: 240 g/m²
- Quality Remark: Do not soak Wash separately Do not use fabric softner

See full description

Feature Attributes

Gender:
Unisex
Material:
100% Polyester (MASCOTEX®)

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome