Two-toned. Fluorescent and with vertical and oblique, transverse reflective strips. Anti-static, acid-protective and flame retardent. Dirt resistant. Protects from electric arcs and occasional welding arcs. High collar. Double stitched seams on shoulders, sleeves and at the sides. Fastening with storm flap and hidden press studs. Zipped pocket under storm flap. Extended back. Chest pocket with a zip. Chest pocket with flap and press stud. D-ring. Strap for gas alarm. Front pockets with a zip. Ergonomically shaped sleeves allow for high freedom of movement. Cuffs with elastic. Waist with internal elastic adjustment.
Features & Benefits
- Anti-static, acid-resistant and flame-retardant.
- Dirt repellent.
- Form cut sleeves with great freedom of movement.
- Pockets have flap closures to keep sparks out.
- Extra protection against the cold with an extended back.
Certifications
OEKO-TEX STANDARD 100, EN ISO 20471 - class 2, Hi-Vis Group A, EN 1149-3, EN 1149-5, EN 13034 (Type 6), EN ISO 11611 - class 1 (A1 + A2), EN ISO 11612 (A1, A2, B1, C1, E1, F1), EN 61482-1-1 (ATPV - 7.7 cal/cm²), EN 61482-1-2 class 2 (Back part cl. 1)
Material Info
- 55% modacrylic/39% cotton/5% polyamid/1% carbon fibres
- Weight: 275 g/m²
- Quality Remark: Twill/Ripstop Shrinkage max 3% The product is certified to retain its qualities with 50 domestic washes or 50 industrial washes Flourocarbon impregnation is required after each wash to maintain EN 13034 protection