15502-246 Safe Supreme - Softshell Jacket


£133.99 Inc VAT (20%)

See 42 Product Variants
£133.99

Description

Fluorescent and with vertical and oblique, transverse reflective strips. Two-toned. Breathable, windproof and water-repellent. Fleece on inner side. Fastening with zip and internal storm flap. Detachable lined hood with adjustable drawstring. High collar. Inner pockets. Zipped inner pockets designed especially for a mobile with holes for headset wire and guide loops to keep wire accessible. Extended back. Chest pocket with a zip. D-ring. Pen pocket. Ergonomically shaped sleeves allow for high freedom of movement. Rib (hidden in storm flap) at cuffs. CORDURA fabric reinforced cuffs with hook and loop band fastening. Front pockets with a zip.

Features & Benefits
- No seams on the top of the shoulders: prevents water from penetrating.
- Breathable, windproof and water-repellent.
- Durable CORDURA - reinforcement at the wrist to extend product life.
- The dark contrast is placed where the clothing is most exposed to dirt.
- Extended sleeve on the back of the hand is additional protection against cold and snow.

Certifications
OEKO-TEX STANDARD 100, EN ISO 20471 - class 2 (S + M), EN ISO 20471 - class 3, Hi-Vis Group A

Material Info
- 100% polyester
- Weight: 360 g/m²
- Quality Remark: Ripstop/Three layer softshell The product is certified to retain its qualities with 50 domestic washes

Feature Attributes

Height:
32 mm
Width:
410 mm
Gender:
Men
Length:
380 mm
Material:
100% Polyester

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome