15503-259 Safe Supreme - Fleece Jacket


£119.99 Inc VAT (20%)

See 39 Product Variants
£119.99

Description

Fluorescent with oblique, transverse reflective strips. Two-toned. Breathable, windproof and water-repellent. Padded. Fastening with zip and internal storm flap. High collar. Zipped inner pockets designed especially for a mobile with holes for headset wire and guide loops to keep wire accessible. Extended back. Chest pocket with a zip. Front pockets with a zip. Pen pocket. Ergonomically shaped sleeves allow for high freedom of movement. Rib (hidden in storm flap) at cuffs. Zip at lower back for logo printing/ embroidery.

Features & Benefits
- Effective insulation properties with a lightweight padded lining.
- Breathable, windproof and water-repellent.
- Left chest area and upper back are suitable for logo printing.
- Stretch fabric on the sides and elasticated reflectors to increase comfort and mobility.
- Ergonomically shaped sleeves are designed to follow the arms' natural movements.

Certifications
OEKO-TEX STANDARD 100, EN ISO 20471 - class 2, Hi-Vis Group A

Material Info
- 100% polyester
- Weight: 345 g/m²
- Quality Remark: Fleece fabric The product is certified to retain its qualities with 50 domestic washes

Feature Attributes

Length:
380 mm
Width:
410 mm
Gender:
Unisex
Height:
32 mm
Material:
100% Polyester

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome