15509-860 Safe Supreme - Jacket


£109.99 Inc VAT (20%)

See 42 Product Variants
£109.99

Description

Fluorescent and with vertical and oblique, transverse reflective strips. Two-toned. The surface treatment makes the product dirt-repellent. High collar. Double stitched seams on shoulders, sleeves and at the sides. Fastening with zip and storm flap with press studs. Extended back. Chest pocket with a zip. Chest pocket with flap and press stud. D-ring. Ergonomically shaped sleeves allow for high freedom of movement. Front pockets. Inner pockets. Ventilation under sleeves. Waist with press stud adjustment. Cuffs with press studs.

Features & Benefits
- The surface treatment makes the product dirt-repellent and ensures high visibility.
- No seams on the top of the shoulders: prevents water from penetrating.
- The dark contrast is placed where the clothing is most exposed to dirt.
- Space for easy retrofitting of a laundry chip.
- Additional reflectors located on the back provide extra visibility.
- The product tolerates industrial washing.

Certifications
OEKO-TEX STANDARD 100, EN ISO 20471 - class 2, Hi-Vis Group A, ProWash - EN ISO 15797

Material Info
- 65% polyester/35% cotton
- Weight: 290 g/m²
- Quality Remark: Twill Do not soak Wash separately The product is certified to retain it qualities with 50 domestic washes or 50 industrial washes The dirt-repellent finish is reactivated by tumble drying according to the washing instructions

Feature Attributes

Width:
410 mm
Gender:
Unisex
Length:
380 mm
Height:
32 mm
Material:
65% Polyester/35% Cotton

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome