15535-231 Safe Supreme - Winter Jacket


£199.99 Inc VAT (20%)

See 42 Product Variants
£199.99

Description

Fluorescent and with vertical and oblique, transverse reflective strips. Two-toned. Breathable, wind and waterproof. Taped seams. Padded. Quilt lining in sleeves. High collar. Ribbed inner collar. Detachable lined hood can be adjusted to fit over a helmet via drawstring. Adjustable wire on both sides of the hood. Fastening with zip and storm flap with press studs. Zipped inner pockets under storm flap - one designed especially for a mobile with holes for headset wire and guide loops to keep wire accessible. Zipped pocket under storm flap large enough to hold a 9.4-inch tablet. Chest pocket with a zip. Chest pocket with flap and press stud. D-ring. Ergonomically shaped sleeves allow for high freedom of movement. Front pockets with a zip. Internal drawstring adjustment at the hip. Zip at lower back for logo printing/ embroidery. Extended back. Waterproof pen pocket. Rib (hidden in storm flap) at cuffs. CORDURA fabric reinforced cuffs with press stud fastening.

Features & Benefits
- Extra protection against the cold with an extended back.
- Additional reflectors located on the back provide extra visibility.
- Durable CORDURA - reinforcement at the wrist to extend product life.
- The dark contrast is placed where the clothing is most exposed to dirt.
- Breathable, wind and waterproof with taped seams.

Certifications
OEKO-TEX STANDARD 100, EN ISO 20471 - class 3, Hi-Vis Group A, EN 343 3/1, EN 342 3/WP (1.96 clo)

Material Info
- 100% polyester
- Weight: 210 g/m²
- Quality Remark: Ripstop The product is according to EN ISO 20471 certified to retain its qualities with 50 domestic washes Hydrostatic pressure test > 10,000 mmH²O according to EN ISO 811

See full description

Feature Attributes

Gender:
Men
Material:
100% Polyester

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome