15902-253 Safe Light - Softshell Jacket


£99.99 Inc VAT (20%)

See 35 Product Variants
£99.99

Description

Fluorescent with vertical and horizontal reflective tape. Two-toned. Breathable. Fleece on inner side. High collar. Fastening with zip and internal storm flap. Chest pocket with a zip. Front pockets. Inner pockets. Hook and loop band fastening at cuffs.

Features & Benefits
- The dark contrast is placed where the clothing is most exposed to dirt.
- Breathable.
- Fleece on inner side.
- No seams on the top of the shoulders: prevents water from penetrating.
- Additional safety with vertical reflective strips that connect with the horizontal reflectors.
- Extra protection against the cold with an extended back.

Certifications
OEKO-TEX STANDARD 100, EN ISO 20471 - class 2, Hi-Vis Group A

Material Info
- 100% polyester
- Weight: 280 g/m²
- Quality Remark: Two layer softshell The product is certified to retain its qualities with 50 domestic washes

Feature Attributes

Width:
410 mm
Height:
32 mm
Gender:
Unisex
Length:
380 mm
Material:
100% Polyester

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome