15903-270 Safe Light - Fleece Jacket


Select
Select
£79.99 Inc VAT (20%)


See all variants from £79.99

Description

Fluorescent with vertical and horizontal reflective tape. High collar. Fastening with zip and internal storm flap. Chest pocket with a zip. Front pockets. Inner pockets. Elastic at cuffs.

Features & Benefits
- Front zipper hidden behind fabric prevents ingress of dirt and dust.
- Chest pocket with vertical zip and easy access - suitable for mobile phone.
- Extra protection against the cold with an extended back.
- Elastic at the cuffs.
- Additional safety with vertical reflective strips that connect with the horizontal reflectors.

Certifications
OEKO-TEX STANDARD 100, EN ISO 20471 - class 3, Hi-Vis Group A

Material Info
- 100% polyester
- Weight: 250 g/m²
- Quality Remark: Fleece fabric The product is certified to retain its qualities with 50 domestic washes

Feature Attributes

Height:
32 mm
Width:
410 mm
Length:
380 mm
Gender:
Unisex
Material:
100% Polyester

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome