15909-948 Safe Light - Jacket


Select
Select
£79.99 Inc VAT (20%)


See all variants from £79.99

Description

Fluorescent with vertical and horizontal reflective tape. Two-toned. High collar. Fastening with zip and storm flap with press studs. Chest pockets with flap and press studs. D-ring. Front pockets. Inner pocket. Waist with press stud adjustment. Cuffs with press studs.

Features & Benefits
- No seams on the top of the shoulders: prevents water from penetrating.
- The dark contrast is placed where the clothing is most exposed to dirt.
- Additional safety with vertical reflective strips that connect with the horizontal reflectors.
- Slits in the sleeves allow you to easily roll them up.
- Individual sizing through adjustable bottom edge.
- The product tolerates industrial washing.

Certifications
OEKO-TEX STANDARD 100, EN ISO 20471 - class 2, Hi-Vis Group A, ProWash - EN ISO 15797

Material Info
- 80% polyester/20% cotton
- Weight: 250 g/m²
- Quality Remark: Twill The product is certified to retain its qualities with 50 domestic washes or 50 industrial washes

Feature Attributes

Width:
410 mm
Length:
380 mm
Height:
32 mm
Gender:
Unisex
Material:
80% Polyester/20% Cotton

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome