15935-126 Safe Light - Winter Jacket


Select
Select
£109.99 Inc VAT (20%)


See all variants from £109.99

Description

Fluorescent with vertical and horizontal reflective tape. Two-toned. Windproof and water-repellent. Lining of quilt and quilted fleece. Fastening with zip, storm flap and hidden press studs. Zipped pocket under storm flap. Chest pockets with flap and hidden press studs. D-ring. Front pockets. Press stud adjustment at cuff and waist. Zip at lower back for logo printing/ embroidery.

Features & Benefits
- The dark contrast is placed where the clothing is most exposed to dirt.
- Lining of different fabric types, so it is soft at the upper part for comfort, but smooth at the bottom part where, with movement, the jacket needs to easily slide around other layers of clothing.
- Windproof and water-repellent.
- Additional safety with vertical reflective strips that connect with the horizontal reflectors.
- Extra protection against the cold with an extended back.

Certifications
OEKO-TEX STANDARD 100, EN ISO 20471 - class 3, Hi-Vis Group A

Material Info
- 100% polyester
- Weight: 190 g/m²
- Quality Remark: Canvas structure The product is certified to retain its qualities with 50 domestic washes

Feature Attributes

Gender:
Unisex
Material:
100% Polyester

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome