18512-246 Safe Supreme - Softshell Jacket


Select
Select
£139.99 Inc VAT (20%)


See all variants from £139.99

Description

Ladies fit. Fluorescent with oblique, transverse reflective strips. One-tone. Breathable, windproof and water-repellent. Fleece on inner side. Fastening with zip and internal storm flap. Detachable lined hood with adjustable drawstring. High collar. Inner pockets. Extended back. D-ring. Ergonomically shaped sleeves allow for high freedom of movement. Front pockets with a zip. Rib (hidden in storm flap) and hook and loop band fastening at cuffs.

Features & Benefits
- Specially designed and fitted for women.
- Breathable, windproof and water-repellent.
- Extra protection against the cold with an extended back.
- Form cut sleeves with great freedom of movement.
- Ribbed inner waistband to keep the cold out.
- Adjustable cuffs with hook and loop fastening.

Certifications
OEKO-TEX STANDARD 100, EN ISO 20471 - class 2 (XS + S), EN ISO 20471 - class 3, Hi-Vis Group A

Material Info
- 100% polyester
- Weight: 360 g/m²
- Quality Remark: The product is certified to retain its qualities with 50 domestic washes

Feature Attributes

Length:
380 mm
Height:
32 mm
Width:
410 mm
Gender:
Women
Material:
100% Polyester

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome