18545-231 Safe Supreme - Winter Jacket


£199.99 Inc VAT (20%)

See 24 Product Variants
£199.99

Description

Ladies fit. Fluorescent with oblique, transverse reflective strips. One-tone. Breathable, wind and waterproof. Taped seams. Padded. Quilt lining in sleeves. High collar with rib on the inner side. Detachable lined hood with adjustable drawstring. Adjustable wire on both sides of the hood. Fastening with zip and storm flap with press studs. Zipped pockets under storm flap. Zipped pocket under storm flap large enough to hold a 9.4-inch tablet. D-ring. Ergonomically shaped sleeves allow for high freedom of movement. Front pockets with a zip. Internal drawstring adjustment at the hip. Zip at lower back for logo printing/ embroidery. Extended back. Rib (hidden in storm flap) and press stud fastening at cuffs.

Features & Benefits
- Specially designed and fitted for women.
- Extra protection against the cold with an extended back.
- Breathable, wind and waterproof with taped seams.
- Large pocket under storm flap that fits for example a tablet, that can be accessed without unzipping the jacket.
- Ergonomically shaped sleeves are designed to follow the arms' natural movements.
- Individual sizing through adjustable bottom edge.

Certifications
OEKO-TEX STANDARD 100, EN ISO 20471 - class 3, EN 343 3/1, EN 342 3/WP (1.96 clo), Hi-Vis Group A

Material Info
- 100% polyester
- Weight: 210 g/m²
- Quality Remark: Ripstop The product is according to EN ISO 20471 certified to retain its qualities with 50 domestic washes Hydrostatic pressure test > 10,000 mmH²O according to EN ISO 811

Feature Attributes

Gender:
Women
Material:
100% Polyester

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome