19001-449 Accelerate Safe - Outer Shell Jacket


£199.99 Inc VAT (20%)

See 72 Product Variants
£199.99

Description

Fluorescent and with vertical and oblique, transverse reflective strips. Two-toned. Very breathable, wind and waterproof. Taped seams. Detachable lined hood with adjustable drawstring. Fastening with waterproof zip and internal storm flap. Inner pocket - two with zips and one open mesh. Detachable ID card holder. Chest pocket with waterproof zip. Front pockets with waterproof zips. High collar. Rib inside the bottom trim on the front of the jacket. Flap on back of jacket can be folded up for standard back length or released for extended back. Elastic at cuffs. With print effects.

Features & Benefits
- Breathable, wind and waterproof with taped seams.
- Fastening with waterproof zip and internal storm flap.
- Chest pocket with waterproof zip.
- Front pockets with waterproof zips.
- Flap on back of jacket can be folded up for standard back length or released for extended back.

Certifications
OEKO-TEX STANDARD 100, EN ISO 20471 - class 3, EN ISO 20471 - class 2 (S), Hi-Vis Group A, EN 343 4-4-X

Material Info
- 100% polyester
- Weight: 210 g/m²
- Quality Remark: Ripstop Shrinkage max 2% The product is according to EN ISO 20471 certified to retain its qualities with 50 domestic washes

Feature Attributes

Gender:
Men
Material:
100% Polyester

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome