4 in 1 Jacket Bodywarmer


£62.99 Inc VAT (20%)

See 8 Product Variants
£62.99

Description

Outer Jacket -* Conforms to EN ISO 20471 Class 3 High Visibility* Conforms to EN343 Class 3 Water Penetration Class 1 Air Permeability* GO/RT 3279 - Railway use certified* Heavyweight PU coated polyester.* Nylon lining.* Concealed hood.* Two-way heavy weight zip with storm flap.* 2 Lower hip pockets with flaps.* Knitted storm cuffs.* Fully taped seams.Inner Bodywarmer - * EN ISO20471 Class 2 High Visibility* PU coating to hi-vis side.* Reversible bodywarmer 'zipout'.* Knitted collar.* Heavy duty zip.* Grey polycotton lining on reverse.* 2 zipped pockets on both sides.* Mobile phone compartment on quilted side.* Fully taped seams.* Reflective Material.

Feature Attributes

Colour:
Orange

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome