Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Safety
Personal Protection & Clothing
Clothing & Workwear
High Visibility Clothing
Hi-Vis Jackets & Coats
480846 Hi-Vis Jackets
By Tranemo
See all variants from
£179.99
Inc VAT (20%)
Up to 5% off
See all variants from
£179.99
Description unavailable
Feature Attributes
Standards Met:
EN 343, 3.3,EN ISO 20471, Class 3
Material:
Polyester
MFR Part No.:
4808 46
Product Type:
Soft Shell Jacket
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome