483248 Hi-Vis Jackets


£139.99 Inc VAT (20%)

See all variants from £139.99

Description

Hi-visibility softshell jackets constructed from 92% polyester and 8% elastane with a bonded softshell and polyester fleece.

Features and Benefits:
•Wind and water resistant hi-visibility softshell fabric protects wearers from the elements, whilst keeping them warm
•Ample storage thanks to chest pockets with zip and key-ring holder, inside mobile pocket and sleeve pocket with zip

Typical Applications:
•Outdoor use

See full description

Feature Attributes

Material:
Polyester,Elastane
MFR Part No.:
4832 48
Product Type:
Soft Shell Jacket
Standards Met:
EN ISO 20471, CL.3

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome