0
1

5-In-1 Hi-Vis Coats


£49.99 Inc VAT (20%)
Up to 3.5% off

See 8 Product Variants
£49.99

Description

This convenient and extremely versatile multi-function coat system delivers wear for all seasons. An outer waterproof, high visibility jacket is insulated by a detachable inner jacket for cold, dry weather.

For warmer days, this jacket has a detachable hood and sleeves to create a body warmer. Ideal for tradesmen and outdoor workers, the multiple wear options reduce the need for multiple coats and suit any weather conditions.

Features and Benefits
• High visibility bands ensure the wearer is visible in low-light conditions
• Two-way zip with a stud storm flap closure delivers added protection in harsh conditions
• Fleece collar keeps the neck warm and insulates against the cold
• Three external pockets for storage, including a mobile phone pocket
• Adjustable Hook-n-Loop cuff straps for a secure and comfortable fit
• Inner layer/body warmer with visibility banding to meet EN ISO 20471:2013 class 3/2
• A two-way zipper acts as a closure and attachment to the outer layer
• Inner layer has three external pockets including a phone pocket
• Inner layer features elasticated cuffs and removable zipped sleeves to create a body warmer
• Available in orange and yellow

Standards
• CE Certified
• EN 343:1993 Class 3
• EN ISO 20471:2013 Class 2 and 3

Approvals
• Directive 89/686/EEC

See full description

Feature Attributes

Material:
Polyester
Standards Met:
EN ISO 20471:2013 Class 3/2,EN ISO 20471:2013 Class 3/3,Directive 89/686/EEC,EN343 Class 3/3
Type:
Coat
MFR Part No.:
SFJ03
Product Type:
Coat

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome