B-Seen Vest


£5.99 Inc VAT (20%)

See 2 Product Variants
£5.99

Description

Hi visibility waistcoat, 100% polyester, Hook and loop fastening, Retro-reflective tape, 2 x body bands, 2 x braces, EN ISO 20471 Class 2 high visibility, Conforms to EN ISO 20471 Class 2 high visibility, XS size only conform to EN ISO 20471 Class 1 High Visibility

Feature Attributes

Width:
316 mm
Height:
252 mm
Length:
492 mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome