Carnoustie Waterproof Jacket


£59.99 Inc VAT (20%)

See 2 Product Variants
£59.99

Description

Interactive Breathable Jacket with detachable hood. EN ISO 20471 Class 3 High Visibility, EN 343 - Class 3 Water Penetration Resistance, EN 343 - Class 3 Water Vapour Resistance, 100% polyester with PU coating. Concealed hood. Mesh lining. Two-way heavy duty zip front, double storm flap. 2 lower zipped hip pockets. Zipped breast pockets with flap. Hook and loop adjustable elasticated cuffs. Drawcord at hip. 3M Reflective tapeFleece available seperately - code: CARF

Feature Attributes

Colour:
Saturn Yellow
Length:
630 mm
Width:
450 mm
Height:
210 mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome