CL3 Breathable Hi-Vis Coats, Yellow or Orange


Select
Select
£31.99 Inc VAT (20%)


See all variants from £31.99

Description

Polyester with PU coating. Concealed hood, full zip front with double storm flap. Nylon/polyester quilt lining, self double yoke back. Lower pockets with flap and elasticated storm cuffs. Stitched and welded seams. Reflective material.

Standards
• Certified to EN ISO 20471:2013 Class 3
• Certified to EN343 Class 2 breathing fabric
• RIS3278TOM - Orange coat only

*Images are for illustration purposes only*

Feature Attributes

Standards Met:
EN343 Class 2,EN ISO 20471:2013 Class 3
Gender:
Unisex
Type:
Coat
Material:
Polyester
MFR Part No.:
SFJPU01
Fabric Weight:
1050 g/m²
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome