* PU coated polyester. * Fleece lined.* Concealed hood. * Two-way heavy duty zip front with storm flap and security pocket.* 2 x Lower pockets with flaps.* Right hand chest pocket with flap.* Inside breast pocket.* Knitted storm cuffs. * Internal 'Wicking' strip.* Fully taped seams.* Retro-Reflective Tape.* EN ISO20471:2013 Class 3* EN343:2003 A1:2007 Class 3 Water Penetration Class 1 Air Permeability