Deltic Hi-vis Gilet Orange


Select
£59.99 Inc VAT (20%)


See all variants from £59.99

Description

* 100% Softshell polyester bonded fabric* 210gsm fabric weight* Medium weight bodywarmer* Left breast pocket with zip* Full length zip for complete closures* Garment fully fleece lined* Soft touch zip pulls on all zips* Heavy duty ykk front zip closure* Hip pockets* Shaped design for added styling* Two internal pockets* Elasticated hip drawstring with puller* Shaped back for added comfort* 60mm segmented tape for greater visibility* Interactive bodywarmer can be used in combination with the Jacket (BSD21)* EN ISO20471:2013 Class 2* RIS-3279-TOM Issue 2:2019 (Orange variations only)

Feature Attributes

Colour:
Orange

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome