Edge HV Ris Orange Jackets


Select
£249.99 Inc VAT (20%)


See all variants from £249.99

Description

The Edge High Visibility Jacket is a Class 3 Hi Viz garment designed for the railway industry. This FR Class 2 Welding jacket offers excellent welding performance, is PFAS-free, non-metallic, and flame-retardant. Made from double-weave fabric with a comfort finish, it meets Rail Industry Standard (RIS) specifications, ensuring both safety and comfort.

Features and Benefits
• Extended back for added coverage
• Concealed front zip and press stud closure
• Arm ventilation for breathability
• Loop for radio/gas monitor under right chest pocket flap
• Side pockets with flaps for secure storage
• Draw cord at the bottom for an adjustable fit
• Adjustable cuffs for personalized comfort

Typical Applications
• Rail
• Aggregates
• Welding
• Grinding

See full description

Feature Attributes

Product Type:
Jacket
Colour:
Orange
Series:
Edge
Standards Met:
EN 61482-2,EN 1149-5,APC 1 ELIM, 7, 3 cal/cm²,EN ISO 11612 A1 B1 C1 F1

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome