Exmoor Breathable Jacket Hi-vis


£72.99 Inc VAT (20%)

See 9 Product Variants
£72.99

Description

Product can only be delivered to business address

Fabric: Breathable LTEC 10,000 2-Layer Laminated Polyester Lining: Mesh Lined Body & Sleeves Features: Full Length Hook & Loop fastened Storm Flap, Micro Fleece Lined Collar, Zip Detachable Hood, Zipped Hand Warmer Front Pockets, Two Internal Drop Pockets, Nelson Pocket, Cuff Adjusters Fastener: YKK Main Zip Reflective Tape: 3M Scotchlite ISO 20471 Class: 3 EN343 Rating: 3,3 Length: 78-102cm

Feature Attributes

Fabric Weight:
1.5 kg
Width:
40 cm
Colour:
Hi-Vis Yellow

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome