Fontaine Flight Jacket


Select
Select
£89.99 Inc VAT (20%)


See all variants from £89.99

Description

Conforms to EN ISO 20471: 2013 + A1: 2016 class 3 and EN342: 2004.RIS-3279-TOM (orange only).Waterproof with taped seams.Breathable.Soft touch removable pile lining.Pile lined collar with concealed detachable hood.Full length heavy duty two way zip with tear release storm flap and inner zip guard.Two reflective bands around the body, sleeves and one over each shoulder.Contrast right chest zip pocket with concealed ID card holder.Left sleeve pen and media pockets.Radio loop.Two front pockets with side handwarmer entry.Part elasticated tear release adjustable cuffs.Elasticated hem.Twin needle stitching.Zip access for decoration.

Feature Attributes

Product Type:
Jacket
Gender:
Men
Material:
Ripstop polyester outer

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome