Fontaine Storm Jacket


Select
Select
£89.99 Inc VAT (20%)


See all variants from £89.99

Description

Conforms to EN ISO 20471: 2013 + A1: 2016 class 3 and EN342: 2004.RIS-3279-TOM (orange only).Waterproof with taped seams.Windproof and breathable.Soft touch removable pile lining.Pile lined collar with concealed detachable hood.Full length heavy duty two way zip with tear release storm flap.Two reflective bands around the body, sleeves and one over each shoulder.Radio loop.Contrast right chest zip pocket with concealed ID card holder.Left sleeve pen and media pockets.Two front patch pockets with side handwarmer entry.Tear release adjustable cuffs with inner storm cuffs.Adjustable hem with drop tail.Twin needle stitching.Zip access for decoration.

Feature Attributes

Material:
Ripstop polyester outer
Product Type:
Jacket
Gender:
Men

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome