Hi-Glo 05 Chill Navy/Yellow Jackets


£69.99 Inc VAT (20%)

See 6 Product Variants
£69.99

Description

Designed specifically for use in cold environments. Constructed from 420D nylon outer fabric, 170gsm thermally-bonded polyester insulation, polyester inner lining. And reflective tape. 280gsm polyester fleece collar with knitted cuffs, two way zip with high rise padded baffle behind. Two lower pockets and one chest pocket.
CE Marked (minimal risk).

Feature Attributes

Type:
Jacket
Fabric Weight:
280 g/m²
MFR Part No.:
3915150
Standards Met:
CE
Material:
Polyester,Nylon
Gender:
Unisex
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome