Hi-Glo 25 Coldstore Navy/Yellow Jackets


£92.99 Inc VAT (20%)

See 7 Product Variants
£92.99

Description

A durable and practical range that also provides comfort and functionality. The concept of the design is based on a 5 layer system that is constructed in such a way as to trap multiple layers of air within the garment. Constructed from 420D nylon outer fabric. 235gsm thermally-bonded polyester insulation, polyester inner lining and reflective tape. 280gsm polyester fleece collar. Two way zip with high rise padded baffle behind with two lower pockets and one chest pocket.
Superior performance to EN342 standards down to -64.2°C.

Feature Attributes

MFR Part No.:
3905230
Material:
Polyester,Nylon
Fabric Weight:
280 g/m²
Standards Met:
EN 342
Series:
Hi-Glo 25
Type:
Jacket
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome