Hi-Vis 2 Tone Bomber Jacket Extra Large Orange/Navy

Order Code: ZT5470998S

£43.99 Inc VAT (20%)


Description

Conforms to EN ISO471:2013 Class 3 & EN343 against foul weather Waterproof Oxford PU coated Polyester outer fabric Navy contrast helps to provide a corporate image whilst disguising dirt around the hem and cuff areas Quilted Nylon lining with 190g Polyester wadding Heavy duty zip front with studded storm flap Navy elastication at cuffs and hem 2 outer pockets with storm flaps Inside patch pocket Concealed hook & loop in hood with draw cord adjuster Fully stitched and taped seams to ensure 100% waterproof

See full description

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome