Hi-vis 2-Tone Bomber Jacket


Select
£49.99 Inc VAT (20%)


See all variants from £49.99

Description

This fully certified, two-tone bomber style jacket is a strong performer in the Hi-Vis range. The quilted lining provides warmth and comfort whilst the waterproof taped seams ensure 100% dryness.

• Waterproof with taped seams preventing water penetration
• Extremely water resistant PFAS free Texpel⢠Splash Eco fabric finish, water beads away from fabric surface
• EN342 Protection against cold certified up to -36°C
• Inner ribbed cuffs for warmth and comfort
• Two lower pockets
• Internal chest pocket
• D-ring for keys or ID cards
• Quilt lined for thermal insulation
• Contrast fleece collar for protection against dirt

See full description

Feature Attributes

Colour:
Yellow/Navy
Product Type:
Bomber Jacket
Standards Met:
EN ISO 20471 Class 3,EN 343 Class 3, 1
Material:
Polyester
Fit:
Regular