1. Safety/
  2. Personal Protection & Clothing/
  3. Clothing & Workwear/
  4. High Visibility Clothing/
  5. Hi-Vis Jackets & Coats

Hi-Vis 3-In-1 Contrast Winter Pro Jackets


Select
Select
See all variants from
£69.99

Inc VAT (20%)

See all variants from £69.99

Description

Made from 300D Oxford weave fabric, this stylish jacket offers maximum waterproof and windproof protection for year-round performance. This jacket is highly adaptable and can be worn in three unique combinations, which adds to its overall versatility. Numerous interior and exterior pockets afford excellent personal security for your phone or tablet. A sporty fit and low profile contemporary design ensure this is the jacket of choice for demanding conditions.

• Waterproof with taped seams preventing water penetration
• Extremely water resistant PFAS free Texpel⢠Splash Eco fabric finish, water beads away from fabric surface
• EN342 Protection against cold certified up to -40°C
• Detachable sleeves, fur liner and fur collar provide multi-way options for the wearer
• Stud adjustable cuffs for a secure fit
• Inner knitted cuff
• Multiple utility pockets providing ample storage
• Zipped chest pockets
• Sleeve pocket

See full description

Feature Attributes

Fit:

Regular

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome