1. Safety/
  2. Personal Protection & Clothing/
  3. Clothing & Workwear/
  4. Hi-Vis Clothing/
  5. Hi-Vis Jackets & Coats
Hi-Vis 3-In-1 X Back Contrast Bomber Jackets, /Green

Hi-Vis 3-In-1 X Back Contrast Bomber Jackets, /Green


Select
See all variants from
£84.99

Inc VAT (20%)

See all variants from £84.99

Product Description

Versatile and comfortable protection against all weather conditions. The detachable fur lining and collar in combination with the zip-out sleeves, prove this is a superbly adaptable garment. Numerous zipped outer and interior pockets afford excellent personal security.

• Waterproof with taped seams preventing water penetration
• Extremely water resistant PFAS free Texpel⢠Splash Eco fabric finish, water beads away from fabric surface
• EN342 Protection against cold certified up to -40°C
• Internal chest pocket
• Knitted cuffs and hem
• Jacket can be worn three ways for multi use
• Reflective tape for increased visibility
• Detachable sleeves, fur liner and fur collar provide multi-way options for the wearer
• D-ring for keys or ID cards

See full description

Attributes

Colour:

Yellow/Green

Product Type:

Bomber Jacket

Fit:

Regular

Standards Met:

EN342

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome