Hi-Vis Bomber Jacket


£34.99 Inc VAT (20%)

See 6 Product Variants
£34.99

Description

Quilted padding and polyester lining.Conforms to EN ISO 20471: 2013 + A1: 2016 class 3.EN343: class 3 and EN343 class 1.RIS-3279-TOM (orange only).Waterproof with taped seams.Concealed hood with adjusters (orange is detachable).Collar high full length zip with studded storm flap.Two reflective bands around the body, sleeves and one over each shoulder.Right chest media pocket.Inner chest pocket.Two front pockets.Elasticated cuffs and hem.Branded on right front pocket.

Feature Attributes

Colour:
Fluorescent Yellow
Material:
300D PU coated polyester
Gender:
Men
Product Type:
Jacket

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome