Hi-Vis Classic Bomber Jacket


Select
Select
£39.99 Inc VAT (20%)


See all variants from £39.99

Description

Nylon diamond quilted lining with polyester padding.Yellow and orange conform to EN ISO 20471: 2013 + A1: 2016 class 3 and EN343.RIS-3279-TOM (orange only).Waterproof with taped seams.Windproof.Concealed hood.Full length heavy duty zip with studded storm flap.Two reflective bands around the body, sleeves and one over each shoulder.Right chest media pocket.Inner patch pocket.Two front pockets with flaps.Elasticated cuffs.Part elasticated hem.

Feature Attributes

Material:
300D polyester outer
Gender:
Men
Product Type:
Jacket

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome