Hi-Vis Classic Motorway Jacket


Select
Select
£41.99 Inc VAT (20%)


See all variants from £41.99

Description

Nylon lining and polyester padding.Conforms to EN ISO 20471: 2013 + A1: 2016 class 3 and EN343.RIS-3279-TOM (orange only).Waterproof with taped seams.Windproof.Concealed adjustable hood with drawcord.Full length heavy duty two way zip with studded storm flap.Two reflective bands around the body, sleeves and one over each shoulder.Inner chest zip pocket and tear release patch pocket.Two front pockets with flaps.Ribbed storm cuffs.

Feature Attributes

Gender:
Men
Product Type:
Jacket
Material:
300D PU coated polyester