Diamond quilted padding.Yellow/orange conforms to EN ISO 20471: 2013 + A1: 2016 class 3, EN343 class 3.1.All other colours conform to EN ISO 20471: 2013 + A1: 2016 class 1, EN343 class 3.1.Waterproof with taped seams.Windproof.Full length heavy duty two way zip with studded storm flap.Two reflective bands around the body, sleeves and one over each shoulder.Right chest media pocket.Inner security pocket.Two front pockets with flaps.Zip access for decoration.