Hi-Vis Contrast Traffic Jacket


£49.99 Inc VAT (20%)

See 6 Product Variants
£49.99

Description

Quilted lining.Conforms to EN ISO 20471: 2013 + A1: 2016 class 3.EN343: 2003 + A1: 2007 class 3.1.RIS-3279-TOM (orange/navy only).Waterproof with taped seams.Fleece lined inner collar.Concealed adjustable hood.Full length two way zip with studded storm flap.Two reflective bands around the body, sleeves and one over each shoulder.Chest pocket.Two front pockets.Inner pocket.Concealed knitted storm cuffs.

Feature Attributes

Gender:
Men
Product Type:
Jacket
Colour:
Fluorescent Yellow
Material:
300D polyester

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome